Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 1895 psi
Mfr # 090-040-032
Zoro # G7807371
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 090-040-032
- Zoro # G7807371
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3-1/2" |
Pipe Size (Fittings) | 4" x 3-1/2" |
Pipe Size | 3 1/2 in, 4 in |
Fitting Pipe Size | 4 in x 3 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 4 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- ZORO SELECT 2" x 1" Butt Weld T316L SS Concentric Reducer (E31WW-6L2.0X1.0)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1 1/2 in x 1 1/4 in Pipe Size (1CNY1)
- AMERICAN STANDARD Locking Tank Cover, 20-1/2" x 9", White (735133-401.020)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- ZORO SELECT Cap, Carbon Steel, 2374 psi (081-060-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Pipe Elbow, Carbon Steel, 150, FNPT, PK5 (5RLJ2)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- Zoro Select Fittings