Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 1895 psi
Mfr # 090-040-030
Zoro # G7831415
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 090-040-030
- Zoro # G7831415
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Pipe Size | 3 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 4 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SHOWER DOOR CATCH (1932)
- PARKER 3/8" A-LOK 316 SS Union Cross (6ECR6-316)
- PROPLUS PVC Waste and Overflow Half Kit 1 Hole Chrome (173334)
- PERRIN & ROWE Showerhead Only (31.4159.00001)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- ZORO SELECT Steel Coupling 1/2 In, FNPT, PK5 (5RKZ6)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- Zoro Select Fittings