Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 1659 psi
Mfr # 090-050-040
Zoro # G8359802
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 090-050-040
- Zoro # G8359802
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 4" |
Pipe Size (Fittings) | 5" x 4" |
Pipe Size | 4 in, 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 5 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- DIXON Boss Ground Joint Spud, 2 in, FNPT, Iron, Domestic (GB28)
- LEGEND VALVE 3/8" T-15 BRONZE Y-STRAINER (105-502)
- RHEEM Vent Screen (AS37079)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 1-1/2in. (3001300171)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1in. (200791350271)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-012)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- Zoro Select Fittings