Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 1659 psi
Mfr # 090-050-020
Zoro # G8351034
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 090-050-020
- Zoro # G8351034
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 2" |
Pipe Size (Fittings) | 5" x 2" |
Pipe Size | 2 in, 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 5 in x 2 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 5 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- SLOAN Flush Valve Repair Kit Ecos Ebv196A Electronic Mod Repair, Ecos Df (0325247)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- LEGEND VALVE 1/2" X 2" BRASS NIPPLE (311-062)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG1)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 3" Pipe Size (BULK-PF-165)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander (5RLC9)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- Zoro Select Carbon Steel Pipe Fittings