Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 1506 psi
Mfr # 090-060-040
Zoro # G8460882
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 090-060-040
- Zoro # G8460882
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Size (Fittings) | 6" x 4" |
Pipe Size | 4 in, 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 6 in x 4 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 6 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-4215 NO LEAD METER CPLG (313-133NL)
- STREAMLINE Refrigeration Press Fitting (RP02822)
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (90295)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-080-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-020-000)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG2)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 740 psi (320-011-000)
- PARKER Straight, Steel, 3/8 x 1/2 in, NPT x FNPTF (1/2 X 3/8 FG-S)
- Zoro Select Carbon Steel Pipe Fittings