Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 1506 psi
Mfr # 090-060-030
Zoro # G8392386
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 090-060-030
- Zoro # G8392386
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 3" |
Pipe Size (Fittings) | 6" x 3" |
Pipe Size | 3 in, 6 in |
Fitting Pipe Size | 6 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 6 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit (S30-070)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023007)
- INNOCI-USA 4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Chrome (33921)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-030)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1324 psi (012-080-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-060-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- ZORO SELECT Reducing Tee, Carbon Steel, 3422 psi (053-020-012)
- Zoro Select Carbon Steel Pipe Fittings