Shop All Carbon Steel Pipe Fittings
Zoro Select
Concentric Reducer, Carbon Steel, 1324 psi
Mfr # 090-080-050
Zoro # G8012645
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 8" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 090-080-050
- Zoro # G8012645
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 5" |
Pipe Size (Fittings) | 8" x 5" |
Pipe Size | 5 in, 8 in |
Fitting Pipe Size | 8 in x 5 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 5 in |
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 8 in, Butt Weld, 5 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6MVUC6M)
- AMERICAN STANDARD Cartridge, Includes Adapter And Screw (028610-0070A)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FNPT, 2in. (4000300171)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (162-010-000)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1506 psi (010-060-000)
- Zoro Select Fittings