Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 8"x5", 125, Flg, Black
Mfr # 4319000408
Zoro # G1556307
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 5"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000408
- Zoro # G1556307
- UPC # 092201252609
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 5" |
Pipe Size (Fittings) | 8" x 5" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,8 In.x5 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25101)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- ZORO SELECT Double End Flanged Tailpiece, White Drain (35148)
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- ZORO SELECT Rigidlok(R) Coupling, 3", Iron, 750 psi (0390013530)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- ZORO SELECT Bull Head Tee, 8"x10", 125, Flg, Black (4319000054)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- Zoro Select Fittings