Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 8"x3", 125, Flg, Black
Mfr # 4319000400
Zoro # G1556173
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 3"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319000400
- Zoro # G1556173
- UPC # 092201252586
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 3" |
Pipe Size (Fittings) | 8" x 3" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,8 In.x3 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- NIBCO 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (C611 11/2x11/2x3/4)
- KECKLEY 3/4", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/41SJY-BCM20M34-FTI-E)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- ZORO SELECT Reducing Tee, 6" x 6" x 4", Iron, 1000 psi (0390018125)
- ZORO SELECT Reducing Elbow, 90 deg, 8x5", 125, Flg, Black (4319001754)
- ZORO SELECT Elbow, 45 Degrees, 2", Iron, 1000 psi (0390014785)
- ZORO SELECT Rigidlok(R) Coupling, 4", Iron, 750 psi (0390013548)
- ZORO SELECT Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi (0390013522)
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- Zoro Select Ductile Iron Pipe Fittings