Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 8" x 4", Iron, 800 psi
Mfr # 0390029148
Zoro # G2743395
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390029148
- Zoro # G2743395
- UPC # 690291108105
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 4" |
Nominal Size | 8" x 4" |
Pipe Size (Fittings) | 8" x 4" |
Fitting Pipe Size | 8 in x 4 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in, 8 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142)
- KISSLER Hot Water Faucet Stem, Compression, Kohler (AB11-0975H)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- ZORO SELECT Standard Coupling, 3", Iron, 1000 psi (0390003044)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- ZORO SELECT Clamp-T w/FNPT Branch, 8x2.5", Iron, 500psi (0390171726)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- ZORO SELECT Eccentric Reducer, 14"x10", 125, Flg, Black (4319001242)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- Zoro Select Ductile Iron Pipe Fittings