Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 6" x 4", Iron, 1000 psi
Mfr # 0390028967
Zoro # G1800513
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390028967
- Zoro # G1800513
- UPC # 690291108075
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Nominal Size | 6" x 4" |
Pipe Size (Fittings) | 6" x 4" |
Pipe Size | 4 in, 6 in |
Fitting Pipe Size | 6 in x 4 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48152)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8910WH)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- ZORO SELECT Reducing Tee, 6" x 6" x 2", Iron, 1000 psi (0390018042)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- ZORO SELECT Reducing Tee, 10"x4", 125, Flg, Black (4319002042)
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- ZORO SELECT Elbow, 90 deg, 24", 125, Flg, Black (4319000856)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- Zoro Select Fittings