Shop All Sanitary Tube Fittings
This Product is Discontinued
Zoro Select
Concentric Reducer, 5" L, Reducer Shape (Discontinued)
Mfr # 3114MP-0300X0200-7-4
Zoro # G8484659
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3114MP-0300X0200-7-4
- Zoro # G8484659
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in x 2 in |
Overall Length | 5 in |
For Tube Outside Diameter | 2 in, 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Concentric Reducer, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 5 in, Specific Fitting Shape Concentric Reducer, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.