Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 3" x 2-1/2", 1000 psi
Mfr # 0390028462
Zoro # G3264457
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390028462
- Zoro # G3264457
- UPC # 690291107955
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Nominal Size | 3 in x 2-1/2 in |
Pipe Size (Fittings) | 3" x 2-1/2" |
Fitting Pipe Size | 3 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 2 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts Single Handle Valve (RP34324)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI04)
- CHICAGO FAUCET Rotary Drain (1367-NF)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500093554)
- ZORO SELECT Base Elbow, 90 deg, 12", 125, Black (4319000010)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- ZORO SELECT Concentric Reducer, 3" x 2", 1000 psi (0390028447)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390214740)
- Zoro Select Ductile Iron Pipe Fittings