Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 3" x 2", 1000 psi
Mfr # 0390028447
Zoro # G2047543
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390028447
- Zoro # G2047543
- UPC # 069029110794
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Nominal Size | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Concentric Reducer Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Female, Grooved, 2 in, Female, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUPLINGS CO Union Nylon Hose Barb 1/2 (53714-08)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2019900A)
- LEGEND VALVE 1-1/4" PRESS x 3/4" F1807 TEE (450-876P)
- ZORO SELECT Flange, 6", Iron, 300 psi (0390201184)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- ZORO SELECT Clamp-T w/FNPT Branch, 8x2.5", Iron, 500psi (0390171726)
- ZORO SELECT Elbow, 90 deg, 8", 125, Flg, Black (4319000820)
- ZORO SELECT Standard Coupling, 3", Iron, 1000 psi (0390003044)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- Zoro Select Fittings