Shop All Sanitary Tube Fittings
Zoro Select
Concentric Reducer, 3" L, Reducer Shape
Mfr # 3114MP-0200X0150-7-6
Zoro # G8484616
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3114MP-0200X0150-7-6
- Zoro # G8484616
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Overall Length | 3 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Concentric Reducer, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in, Specific Fitting Shape Concentric Reducer, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Tee (ABTT1)
- KOHLER Valve, Hot, 15 Mm (Centerset) (GP1152349)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- ASCO 8220G404 120/60 110/50 Vac 1/2" (8220G404)
- ZORO SELECT 2" Clamp x MNPT T304 SS Male Adapter (EG212.0)
- ZORO SELECT 1" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L1.0)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- ZORO SELECT 1" Clamp T316L SS Long Tank Ferrule (EG14WL-6L1.0)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ZORO SELECT 2" Bevel Seat T304 SS Cap (16A2.0)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- Zoro Select Tube Fittings