Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 24"x20", 125, Flg, Black
Mfr # 4319000540
Zoro # G1556462
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,899.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 24" x 20"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319000540
- Zoro # G1556462
- UPC # 092201252982
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 24" x 20" |
Pipe Size (Fittings) | 24" x 20" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,24 In.x20 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- ELKHART COPPER TEE 1X1X1/2 in. SWT (W01740D)
- KORKY Toilet Flapper, Black (54BP)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- ZORO SELECT Base Elbow, 90 deg, 8", 125, Black (4319000006)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- ZORO SELECT Elbow, 90 deg, 18", 125, Flg, Black (4319000848)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- ZORO SELECT Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi (0390175123)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010064)
- Zoro Select Ductile Iron Pipe Fittings