Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 16"x10", 125, Flg, Black
Mfr # 4319000476
Zoro # G1556401
product price: $866.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 16" x 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000476
- Zoro # G1556401
- UPC # 092201252760
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 16" x 10" |
Pipe Size (Fittings) | 16" x 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,16 In.x10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X5)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,304, Thrd (4381031110)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coil Insulation Class: F (S211YF24V5DG4)
- THRIFCO PLUMBING 3/4 X 2 Inch Brass Nipple (5320027)
- ZORO SELECT Clamp-T w/ FNPT Branch, 3x2", Iron, 500psi (0390171189)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- ZORO SELECT Reducing Elbow, 90 deg, 8x4", 125, Flg, Black (4319001750)
- Zoro Select Ductile Iron Pipe Fittings