Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 14"x10", 125, Flg, Black
Mfr # 4319000464
Zoro # G1556410
product price: $856.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$856.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 14" x 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000464
- Zoro # G1556410
- UPC # 092201252722
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 14" x 10" |
Pipe Size (Fittings) | 14" x 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,14 In.x10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Valve Box, Rectangular, 12" H x 15-1/2" W (113BC)
- T&S BRASS Stem Assembly (Ceramic, Hot) (012446-25)
- PARKER 1/4" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL4N-316)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200249)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- ZORO SELECT Concentric Reducer, 12"x6", 125, Flg, Black (4319000440)
- ZORO SELECT Reducing Elbow, 90 deg, 8x4", 125, Flg, Black (4319001750)
- ZORO SELECT Reducing Tee, 10"x4", 125, Flg, Black (4319002042)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- Zoro Select Ductile Iron Pipe Fittings