Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 12"x6", 125, Flg, Black
Mfr # 4319000440
Zoro # G1556237
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12" x 6"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319000440
- Zoro # G1556237
- UPC # 092201252678
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" x 6" |
Pipe Size (Fittings) | 12" x 6" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,12 In.x6 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to Body Glove BG3000C Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-17084)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (3L2155T-000)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- THRIFCO PLUMBING 4 Inch x 3 Inch Slip x Slip PVC Bushing SCH 40 (8113370)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- ZORO SELECT Clamp-T w/ FNPT Branch, 3x2", Iron, 500psi (0390171189)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- Zoro Select Fittings