Shop All Ductile Iron Pipe Fittings
Zoro Select
Concentric Reducer, 10"x6", 125, Flg, Black
Mfr # 4319000424
Zoro # G1556261
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10" x 6"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Concentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000424
- Zoro # G1556261
- UPC # 092201252647
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" x 6" |
Pipe Size (Fittings) | 10" x 6" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Concentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Concentric Reducer |
Description
Concentric Reducer,10 In.x6 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Red Brass Pipe Sch 80 (463-480X)
- GEARWRENCH 18 Piece Combined Double/Bubble Flaring Tool Kit (41880D)
- HONEYWELL Ds06-100-Dus-Lf 1/2 Inch Ds06 (DS06-100-D)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, Biscuit (25875-96)
- ZORO SELECT Elbow, 90 deg, 8", 125, Flg, Black (4319000820)
- ZORO SELECT Elbow, 45 deg, 14", 125, Flg, Black (4319001358)
- ZORO SELECT Elbow, 90 deg, 16,125, Flg, Black (4319000844)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- Zoro Select Ductile Iron Pipe Fittings