Shop All Stainless Steel Pipe Fittings
Zoro Select
Concentric Coupling, 304 SS, 4 x 6 in
Mfr # 4381016320
Zoro # G500441515
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Butt Weld Butt Weld
- Color Silver
- Pipe Size 4 in, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381016320
- Zoro # G500441515
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 4 in, 6 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 4 in x 6 in |
Details
Specific Fitting Shape | Concentric Reducer Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Concentric Reducer |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Color | Silver |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Connection Type | Butt Weld |
Fitting Side A Type | Butt Weld |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Side B Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | Refer to Specification |
Fitting Material | 304 Stainless Steel |
Includes Seal | No |
For Pipe Schedule | 40 |
Material Grade | 304 |
Fitting Shape | Coupling |
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 40, 4 in, Butt Weld, 6 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.8 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (1167005)
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type A Sch 10 (4381023020)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV34TX)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1349)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU5)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, BSPP x NPT (ZUSA-PF-7991)
- ZORO SELECT 1" FNPT SS Threaded Outlet (4307002840)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP (ZUSA-PF-8001)
- Zoro Select Stainless Steel Pipe Fittings