Shop All Stainless Steel Pipe Fittings
Zoro Select
Concentric Coupling, 304 SS, 4 x 6 in
Mfr # 4381009330
Zoro # G100441946
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Size 4 in, 6 in
- Pipe Fitting Connection Type Butt Weld Butt Weld
- Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381009330
- Zoro # G100441946
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 4 in, 6 in |
Fitting Pipe Size | 4 in x 6 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | Concentric Reducer Coupling |
Pipe Fitting Material | Stainless Steel |
Item | Concentric Reducer |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Connection Type | Butt Weld |
Color | Silver |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Includes Seal | No |
Fitting Side B Type | Butt Weld |
Fitting Shape | Coupling |
Fitting Side A Type | Butt Weld |
For Pipe Schedule | 10 |
Fitting Material | 304 Stainless Steel |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Pressure Level | Low Pressure (100-299 psi) |
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 4 in, Butt Weld, 6 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Forged Steel Reducer (0361177306)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ16)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- JET Afs-2Of, Replacement Electrostatic Outer (708722)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/4 x 2 in (4381009130)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT Concentric Coupling, 304 SS, 2 x 4 in (4381009250)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- ZORO SELECT Union, 1", 150,304, Thrd Heavy (4381033650)
- ZORO SELECT 3/4" Socket Weld 316 SS Tee (2UB68)
- DIXON STAINLESS FLANGE 2IN 150LBS OTHER PIPE FITTING (TH21130)
- Zoro Select Stainless Steel Pipe Fittings