Shop All Anchor Setting Tools
Zoro Select
Con-Sert Tool #8, For Masonry Screws
Mfr # CST850S
Zoro # G2858965
original price:
$59.49
5% off
new price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Screw Setting Tool
- Anchor Internal Thread Dia. 1/4 in
- Application Drill and Set Con-sert Screws in Concrete, Brick, Stone, Wood, Vinyl and Light Steel
- Thread Size 1/4" Hex Head
- Uses Telecom, Cable, and Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CST850S
- Zoro # G2858965
- UPC # 093855308124
- Country of Origin United States
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/4 in |
Thread Size | 1/4" Hex Head |
Compatible Anchor Size | 1/4 in |
Details
Anchor Tool Type | Anchor Screw Setting Tool |
Application | Drill and Set Con-sert Screws in Concrete, Brick, Stone, Wood, Vinyl and Light Steel |
Uses | Telecom, Cable, and Electrical |
Construction | #2 Phillips Adapter, #8 Bit Holder, #8 Sleeve, Drill Bit, Hex End For #8 Tool, Self-Retracting Carbide Tip, Steel Zinc and Dichromate Plated Body |
Item | Anchor Screw Setting Tool |
Includes | Carbide Drill Bit, Hardened Hex Driver, Hardened Phillips Driver, Hex Wrench, Plastic Storage Tube |
Material | Steel |
Series | Con-Sert Tools |
Tool Type | Anchor Screw Setting Tool |
System of Measurement | Inch |
Compatible Anchor Type | Screw Anchors |
Finish | Zinc Plated |
Description
When you need to set a con-sert screw, this ZORO SELECT CST850S Con-Sert Tool #8 is the tool for the job. It is designed to drill and set screws in concrete, brick, stone, wood, vinyl and light steel. The tool can be used with either a cordless or corded drill. With its 1/4" hex head, it has an anchor internal thread diameter of 1/4". You can use this limited time deal on the shop by ZORO SELECT website. For setting con-sert screws in any material, use this ZORO SELECT CST850S Con-Sert Tool #8 today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- DRILL AMERICA 1-1/4"-20 HSS Plug Hand Tap (DWTST1-1/4-20P)
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- HILTI KwikBolt Box Of 25 Anchor 304 Ss127 WXt 12In X 7In (5500068)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- GREENLEE Greenlee® 84012 Conical Anchor Kit (#10 x 1") - Made In USA (84012)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- Zoro Select Anchor Setting Tools