Shop All Concrete Anchor Screws
Zoro Select
Con-Sert Screws Masonry Screw, #8 Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK
Mfr # 08100HS
Zoro # G4305576
product price: $21.49
/pk 100, $0.21/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
Not Graded Material Grade/Class
- Compatible Material Concrete; Block; Brick; Wood; Vinyl; Light Steel
- Sub-Brand Con-Sert Screws
- Material Carbon Steel
- Finish Yellow Zinc
- Drill Bit Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08100HS
- Zoro # G4305576
- UPC # 093855318109
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8 |
Overall Length | 1 in |
Drill Bit Size | 1/8" |
Minimum Installation Depth | 1/2 in |
Thread Length | 1 in |
Drill Size | 3/16 in |
Body Length | 1 in |
Description
Concrete Anchor Screw, Anchor Diameter 5/32 in, Overall Length 1 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 1/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 350 lb, Minimum Installation Depth 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 650 lb, Tip Type Pointed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 20 PK (B01210.100.0500)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK (U36050.025.0001)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 25 PK (U04132.037.0175)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (14034HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (U70520.062.0500)
- ZORO SELECT Concrete Screw, #3-28 Dia., Pan, 1/2 in L, 18-8 Stainless Steel 5000 PK (0308ABPP188)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- Zoro Select Concrete Anchor Screws