Shop All Concrete Anchor Screws
Zoro Select
Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1/2 in L, Carbon Steel Yellow Zinc, 100 PK
Mfr # 08012HS
Zoro # G4305551
original price:
$27.79
10% off
new price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
Not Graded Material Grade/Class
- Compatible Material Concrete; Block; Brick; Wood; Vinyl; Light Steel
- Sub-Brand Con-Sert Screws
- Material Carbon Steel
- Finish Yellow Zinc
- Drill Bit Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08012HS
- Zoro # G4305551
- UPC # 093855318024
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/32" |
Overall Length | 1/2 in |
Drill Bit Size | 1/8" |
Minimum Installation Depth | 1/2 in |
Thread Length | 1/2 in |
Drill Size | 3/16 in |
Body Length | 1/2 in |
Description
Concrete Anchor Screw, Anchor Diameter 5/32 in, Overall Length 1/2 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 1/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 350 lb, Minimum Installation Depth 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 650 lb, Tip Type Pointed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0175)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-3/4" L, PK25 (U39351.025.0175)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-9/16X1.0D)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (Z9275)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (08200HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200HS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 3 in L, 18-8 Stainless Steel Plain, 500 PK (1448APP188)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 6 in L, Steel Blue Ruspert, 100 PK (U70525.025.0600)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 1 3/4 in L, Steel Zinc Plated, 1250 PK (1428APP)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3373907)
- Zoro Select Concrete Anchor Screws