Shop All Concrete Anchor Screws
Zoro Select
Con-Sert Screws Masonry Screw, 5/32" Dia., Flat, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK
Mfr # 08034PS
Zoro # G4305612
original price:
$22.65
14% off
new price: $19.29
/pk 100, $0.19/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
Not Graded Material Grade/Class
- Compatible Material Concrete; Block; Brick; Wood; Vinyl; Light Steel
- Sub-Brand Con-Sert Screws
- Material Carbon Steel
- Finish Yellow Zinc
- Drill Bit Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08034PS
- Zoro # G4305612
- UPC # 093855328344
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/32" |
Overall Length | 3/4 in |
Drill Bit Size | 1/8" |
Minimum Installation Depth | 1/2 in |
Thread Length | 3/4 in |
Body Length | 3/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 5/32 in, Overall Length 3/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 1/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 350 lb, Minimum Installation Depth 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 650 lb, Tip Type Pointed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.100.7200)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0459-316)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 4 in L, 10 PK (822460G)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14212PS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112PS)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK (1020ABPO)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 500 PK (B70520.025.0300)
- ZORO SELECT Concrete Screw, #8-18 Dia., Flat, 1 1/4 in L, Steel Zinc Plated, 4000 PK (0820ABPW)
- GRIP-RITE Pro-Twist Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, 100 PK (HC32341C)
- Zoro Select Concrete Anchor Screws