Shop All Desks
Zoro Select
Computer Desk, 16" D X 24" W X 20.5" to 33" H, Walnut, Medium Density Fiberboard
Mfr # WEB162
Zoro # G6884223
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 24"
- Overall Depth 16"
- Overall Height 20.5" to 33"
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WEB162
- Zoro # G6884223
- UPC # 017641001624
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Overall Width | 24" |
Overall Depth | 16" |
Overall Height | 20.5" to 33" |
Height Range | 20-1/2" to 33" |
Height | 20.5" to 33" |
Width | 24" |
Depth | 16" |
Caster/Glide Diameter | 1 1/2 in |
Minimum Desktop Height | 20 1/2 in |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 32 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 32 in, Minimum Desktop Height 20 1/2 in, Overall Width 24 in, Overall Depth 16 in, Desktop Material Medium Density Fiberboard, Desktop Color Walnut, Weight Capacity 15 lb, Frame Material Steel, Number of Shelves 0, Frame Color Gray, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 1 1/2 in, Caster/Glide Type (2) Locking, Adjustment Mechanism Manual
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W X 36 L X 29 H (T36RD-B1922-BK-GRN)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- ZORO SELECT Adjustable Desk, 16" D X 26" W X 27.5" to 40" H, Walnut, Medium Density Fiberboard (WEB662)
- HON HON, 38000 Series Flush Return, Right, 48w X 24d X 29-1/2h, Mahogany/charcoal (38215RNS)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- ELO DESKS Classroom Desk, 24" D X 36" W X 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- HON Pedestal Desk, 30" D X 66" W X 29-1/2" H, Mocha, Laminate (HONP3265RMOP)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS9CH)
- Zoro Select Desks