Shop All Computer Cabinets
This Product is Discontinued
Zoro Select
Computer Cabinet, 26 x 24 x 64 In (Discontinued)
Mfr # 4KG35
Zoro # G1737145
Free Shipping & Returns
This Product is Discontinued
Key Features
- Computer Cabinet Type Mobile
- Overall Width 26 in
- Overall Depth 24 in
- Overall Height 64 in
- Color Blue/Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4KG35
- Zoro # G1737145
- UPC # 190735513545
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 26 in |
Overall Depth | 24 in |
Overall Height | 64 in |
Compartment Depth | 23 in |
Compartment Width | 25 7/8 in |
Compartment Height | 18 3/4 in |
Caster Dia. | 5 in |
Details
Item | Mobile Computer Cabinet |
Computer Cabinet Type | Mobile |
Color | Blue/Light Gray |
Material | Steel |
Includes | 2-Compartments, Adjustable Shelves |
Assembled/Unassembled | Assembled |
Lock Included | Yes |
Finish | Powder Coated |
Caster Material | Polypropylene |
Caster Type | (2) Rigid, (2) Swivel with Lock |
Number of Drawers | 1 |
Number of Shelves | 1 |
Cabinet Color | Blue/Light Gray |
Description
Mobile Computer Cabinet, Number of Shelves 1, Cabinet Color Blue/Light Gray, Number of Drawers 1, Overall Depth 24 in, Overall Height 64 in, Overall Width 26 in, Caster Type (2) Rigid, (2) Swivel with Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.