Shop All Computer Cabinets
This Product is Discontinued
Zoro Select
Computer Cabinet, 21 x 22-1/2 x 59-1/2 In (Discontinued)
Mfr # 1UG95
Zoro # G8648053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Computer Cabinet Type Mobile
- Overall Width 24 1/2 in
- Overall Depth 22 1/2 in
- Overall Height 59 1/2 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UG95
- Zoro # G8648053
- UPC # 190735412442
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24 1/2 in |
Overall Depth | 22 1/2 in |
Overall Height | 59 1/2 in |
Compartment Depth | 21 3/4 in |
Compartment Width | 24 1/2 in |
Compartment Height | 19 1/4 in |
Caster Dia. | 5 in |
Details
Item | Mobile Computer Cabinet |
Computer Cabinet Type | Mobile |
Color | Light Gray |
Material | Steel |
Caster Material | Polypropylene |
Caster Type | (2) Rigid, (2) Swivel with Lock |
Includes | Acrylic Window, 2-Compartments, 2-Rigid And 2-Swivel with Brake 5 Casters For Full Mobility |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Lock Included | Yes |
Number of Shelves | 4 |
Number of Drawers | 1 |
Cabinet Color | Light Gray |
Description
Mobile Computer Cabinet, Number of Shelves 4, Cabinet Color Light Gray, Number of Drawers 1, Overall Depth 22 1/2 in, Overall Height 59 1/2 in, Overall Width 24 1/2 in, Caster Type (2) Rigid, (2) Swivel with Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.