Shop All Compression and Die Springs
Zoro Select
CompressSpring, Precision, 1 3/4, PK5
Mfr # 1NCR9
Zoro # G0565975
product price: $5.55
/pk 5, $1.11/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 1 3/4 in
- Outside Dia. 0.6 in
- Wire Dia. 0.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCR9
- Zoro # G0565975
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.067 in |
Compressed Length | 0.705 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 19.99 lb/in |
Wire Type | Round |
Deflection @ Load | 0.91 in |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Finish | Plain |
Item | Compression Spring |
Load (Lbs.) | 18.19 lb |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 3/4 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.067 In, End Type Closed and Ground, Compressed Length 0.705 In, Load 18.19 Lbs, Deflection @ Load 0.91 In, Spring Rate 19.99 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- ZORO SELECT O-Ring, Silicone, Dash 48, 4-3/4, 4.879, PK2 (U38883.006.0475)
- USA INDUSTRIALS EPDM O-Ring - Dash 202, PK 50 (ZUSAE70202)
- EKENA MILLWORK 4"W x 14"D x 14"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X14MRC00RWR)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX8)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCR1)
- SPEC Compression Spring Music Wire, PK15 (C06000451250M)
- Zoro Select Compression and Die Springs