Shop All Compression Tube Fittings
Zoro Select
Compression Union, 1/2" Tube Size, PK5
Mfr # 65343LF
Zoro # G4800719
product price: $4.29
/pk 5, $0.86/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Compression Union
- Fitting Connection Type Compression x Compression
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65343LF
- Zoro # G4800719
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Compression Union, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Specific Fitting Shape Compression Union, System of Measurement Imperial, Standards AB1953, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307002200)
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- ZORO SELECT 1/2" Compression Low Lead Brass Nut (700061-08)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0606)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- Zoro Select Tube Fittings