Shop All Compression Tube Fittings
Zoro Select
Compression Union, 1/2" Tube Size, PK5
Mfr # 65339LF
Zoro # G4785547
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Compression Union
- Fitting Connection Type Compression x Compression
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65339LF
- Zoro # G4785547
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Compression Union, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Specific Fitting Shape Compression Union, System of Measurement Imperial, Standards AB1953, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV1)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.6 G, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.004.020)
- ANVIL 3" x 3" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310055207)
- ZORO SELECT 1/8" Compression Low Lead Brass Nut (700061-02)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0606)
- ZORO SELECT 1/4" Compression Low Lead Brass Insert (700561-04)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Male Coupling (700068-0612)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/4In (N10MC4)
- Zoro Select Tube Fittings