Shop All Compression Packing
Zoro Select
Compression Packing Seal, 600" L
Mfr # ZUSA-RES-84
Zoro # G2018907
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600 in
- Color White
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Thickness 3/4"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-84
- Zoro # G2018907
- UPC # 193005984281
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 600 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Thickness | 3/4" |
Metal Detectable | No |
Square | 3/4 in |
Density | 75 lb/cu ft |
Maximum Temperature | 1,380 Degrees F |
Edge Shape | Square |
Description
Compression Packing Seal, Thickness 3/4 in, Overall Length 50 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Melrose Stainless Steel T-Bar Pull, 672mm, 28 3/4" Overall (89009)
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3", PK4 (10J993)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 48 In (203NA-48)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1359)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (PE1000)
- Zoro Select Compression Packing