Shop All Compression Packing
Zoro Select
Compression Packing Seal, 600" L
Mfr # ZUSA-RES-34
Zoro # G2020115
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600 in
- Color White
- Thickness 3/4"
- Metal Detectable No
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-34
- Zoro # G2020115
- UPC # 193005983789
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 600 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Thickness | 3/4" |
Metal Detectable | No |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Density | 75 lb/cu ft |
Edge Shape | Round |
Maximum Temperature | 1,380 Degrees F |
Description
Compression Packing Seal, Thickness 3/4 in, Overall Length 50 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (1668ska8403)
- KEYLESS FACTORY 2006-2012 Lexus 4-Button Remote Smart Key SHELL WITH HATCH w/ 40k Blade for HYQ14AA (SKS-LEX-007)
- ILCO Ilco: Key Blanks, VR91-VR2 VIRO (DL L191A L191A (ILCO-VR91-VR2)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5000)
- NITE IZE Waterproof Medium Packing Cube (ROCM-09-R8)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367FS)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/8" W x 3/8" H x 50 ft. L (ZUSA-CP-309)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, Carbon, 5/16 Sq. In., 25 ft (1578)
- Zoro Select Compression Packing