Shop All Compression Packing
Zoro Select
Compression Packing Seal, 600" L
Mfr # ZUSA-RES-145
Zoro # G2021637
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Color White
- Metal Detectable No
- Thickness 1/4"
- Material of Construction Ceramic Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-145
- Zoro # G2021637
- UPC # 193005984892
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 1,200 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Metal Detectable | No |
Thickness | 1/4" |
Material of Construction | Ceramic Fiber |
Density | 50 lb/cu ft |
Maximum Temperature | 2,300 Degrees F |
Edge Shape | Round |
Description
Compression Packing Seal, Thickness 1/4 in, Overall Length 100 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- ZORO SELECT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 9/16 in (1XRY7)
- THERMWELL PRODUCTS 8' Downspout Extender (DE200)
- KWIKSET Square Corner Full Lip Strike, Dark Bronze (83437-033)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1350)
- Zoro Select Compression Packing