Shop All Compression Packing
Zoro Select
Compression Packing Seal, 600" L
Mfr # ZUSA-RES-105
Zoro # G2021594
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Color White
- Material of Construction Ceramic Fiber
- Thickness 3/8"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-105
- Zoro # G2021594
- UPC # 193005984496
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 1,200 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Material of Construction | Ceramic Fiber |
Thickness | 3/8" |
Metal Detectable | No |
Maximum Temperature | 2,300 Degrees F |
Edge Shape | Square |
Square | 3/8 in |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 3/8 in, Overall Length 100 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- PRIMELINE TOOLS Sliding Closet Door Floor Guide, 1-3/8 in. Doors, 3/4 in. Tall (Single Pack) (N 6565)
- GRAYLINE 8-3/4 In. W. x 9-1/4 In. H. x 16 In. L. Vinyl Coated Wire Deep Storage Basket, White (40604)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1371)
- Zoro Select Compression Packing