Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-81
Zoro # G2019570
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Thickness 3/4"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-81
- Zoro # G2019570
- UPC # 193005984250
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Thickness | 3/4" |
Metal Detectable | No |
Edge Shape | Square |
Maximum Temperature | 1,380 Degrees F |
Square | 3/4 in |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 3/4 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- ZORO SELECT O-Ring, Dash 158, EPDM, 0.1 In., PK10 (U38869.009.0475)
- PRECISION BRAND O Rings, 300 Pc, Assortment (12930)
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1030AF)
- Zoro Select Compression Packing