Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-71
Zoro # G2019257
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Metal Detectable No
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-71
- Zoro # G2019257
- UPC # 193005984151
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Metal Detectable | No |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Thickness | 1/2" |
Edge Shape | Square |
Maximum Temperature | 1,380 Degrees F |
Density | 75 lb/cu ft |
Square | 1/2 in |
Description
Compression Packing Seal, Thickness 1/2 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 7' Tall Door (ADR-4016-30-01)
- TRIMLITE 24" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2068ska8401LH1D4916)
- A LA MAISON CEILINGS 39-in x 6-in 12-Pack Country White Smooth Surface-mount Ceiling Plank, 12PK (WP02cw-12)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- Zoro Select Compression Packing