Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-51
Zoro # G2019430
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Metal Detectable No
- Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-51
- Zoro # G2019430
- UPC # 193005983956
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Metal Detectable | No |
Thickness | 1/4" |
Density | 75 lb/cu ft |
Square | 1/4 in |
Edge Shape | Square |
Maximum Temperature | 1,380 Degrees F |
Description
Compression Packing Seal, Thickness 1/4 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- TRIMLITE 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- SCHLAGE Avila Entry Lever Sn (F51VVLA619)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (1389)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1382)
- Zoro Select Compression Packing