Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-21
Zoro # G2021460
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Thickness 1/2"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-21
- Zoro # G2021460
- UPC # 193005983659
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Thickness | 1/2" |
Metal Detectable | No |
Maximum Temperature | 1,380 Degrees F |
Edge Shape | Round |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 1/2 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381448165)
- EMTEK Satin Brass Pull 86426US4 (86426US4)
- WRS 14" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 13-3 (01-30013-3)
- MARLBORO 1" W x 96" H Aluminum Continuous Hinge (4PNW3)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1367S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- USA INDUSTRIALS Graphite Compression Packing - 1/2" Wide x 1/2" High x 25 ft. Long (ZUSA-CP-366)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000W)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1382)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1367S)
- Zoro Select Compression Packing