Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-161
Zoro # G2021436
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Thickness 1"
- Metal Detectable No
- Material of Construction Ceramic Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-161
- Zoro # G2021436
- UPC # 193005985059
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Thickness | 1" |
Metal Detectable | No |
Material of Construction | Ceramic Fiber |
Density | 50 lb/cu ft |
Edge Shape | Round |
Maximum Temperature | 2,300 Degrees F |
Description
Compression Packing Seal, Thickness 1 in, Overall Length 5 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Gen Purpose Hooks, Medium, 3 lb Cap, White, 20 Hooks, 24 Strips/Pack (17001-MPES)
- EBERHARD MANUFACTURING CO Rod Guide Zn (EMC 560-54 ZN)
- KABA ILCO Key Blank, Type CO106, PK10 (1003M-CO106)
- SCHLAGE Rekey Bottom Pin #9 (34-309)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 9/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (1367S)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1030AF)
- Zoro Select Compression Packing