Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-16
Zoro # G2022556
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Metal Detectable No
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Thickness 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-16
- Zoro # G2022556
- UPC # 193005983604
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Metal Detectable | No |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Thickness | 7/16" |
Edge Shape | Round |
Maximum Temperature | 1,380 Degrees F |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 7/16 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 131, 1.880" Dia., PK10 (U38801.009.0168)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23065F606 (23065F606)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 250 Ft (100B3X3/16-250)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (PE1000)
- PALMETTO PACKING Packing Seal, Carbon, 1/2 Sq. In., 5 ft (1578)
- Zoro Select Compression Packing