Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-147
Zoro # G2018837
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Color White
- Metal Detectable No
- Material of Construction Ceramic Fiber
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-147
- Zoro # G2018837
- UPC # 193005984915
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 120 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Metal Detectable | No |
Material of Construction | Ceramic Fiber |
Thickness | 3/8" |
Maximum Temperature | 2,300 Degrees F |
Edge Shape | Round |
Density | 50 lb/cu ft |
Description
Compression Packing Seal, Thickness 3/8 in, Overall Length 10 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Ceiling Hook, 303 SS, 3-17/64 In (4CRW1)
- SCHLAGE Everest 29 Keyblank, S145 Keyway, Embossed Logo Only, 50 Pack (35-270 S145 (50PK))
- WESLOCK Mesa Knob Half Dummy Lock Satin Nickel Finish (007054N--0020)
- ACUDOR Access Door Steel 12X12 (Z91212SCWH)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1600)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1382)
- Zoro Select Compression Packing