Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-132
Zoro # G2021217
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Color White
- Material of Construction Ceramic Fiber
- Thickness 1 1/4"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-132
- Zoro # G2021217
- UPC # 193005984762
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 120 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Material of Construction | Ceramic Fiber |
Thickness | 1 1/4" |
Metal Detectable | No |
Density | 75 lb/cu ft |
Edge Shape | Square |
Maximum Temperature | 2,300 Degrees F |
Square | 1 1/4 in |
Description
Compression Packing Seal, Thickness 1 1/4 in, Overall Length 10 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- ZORO SELECT Carabineer Key Holder, Black (25PA28)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x16)
- RICHELIEU HARDWARE Brushed Nickel Contemporary Recessed Cabinet Pull (340279195)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1382)
- AP SERVICES Compression Packing 3/16In 5Lb (1715-A)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (5000)
- Zoro Select Compression Packing