Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-11
Zoro # G2021479
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Metal Detectable No
- Thickness 3/8"
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-11
- Zoro # G2021479
- UPC # 193005983550
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Metal Detectable | No |
Thickness | 3/8" |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Maximum Temperature | 1,380 Degrees F |
Edge Shape | Round |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 3/8 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Replacement Bell Button Oil Rubbed Bronze (BBC20-REPLU10B)
- YALE Lever Lockset, Mechanical, Storeroom (AUCN8805FLX626)
- NATIONAL HARDWARE OPEN S-HOOK ZNC PLT 4"" (N347-856)
- J.W. WINCO JW Winco GN115-SG-40 Cam Latch (115-SG-40)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- PALMETTO PACKING Injectible Packing, PTFE/Graphite, PK10 (PAC-KING #10)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 25 ft (1578)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1367H)
- Zoro Select Compression Packing