Shop All Compression Packing
Zoro Select
Compression Packing Seal, 60" L
Mfr # ZUSA-RES-1
Zoro # G2021339
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color White
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Thickness 1/4"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-1
- Zoro # G2021339
- UPC # 193005983451
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 60 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Thickness | 1/4" |
Metal Detectable | No |
Edge Shape | Round |
Maximum Temperature | 1,380 Degrees F |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 1/4 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hemlock Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48HEM)
- ZORO SELECT O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10 (U38801.006.0275)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505003)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 25 ft (1575)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1030AF)
- Zoro Select Compression Packing