Shop All Compression Packing
Zoro Select
Compression Packing Seal, 300" L
Mfr # ZUSA-RES-114
Zoro # G2020797
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 in
- Color White
- Thickness 5/8"
- Metal Detectable No
- Material of Construction Ceramic Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-114
- Zoro # G2020797
- UPC # 193005984588
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 300 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Thickness | 5/8" |
Metal Detectable | No |
Material of Construction | Ceramic Fiber |
Density | 75 lb/cu ft |
Maximum Temperature | 2,300 Degrees F |
Edge Shape | Square |
Square | 5/8 in |
Description
Compression Packing Seal, Thickness 5/8 in, Overall Length 50 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1-3/4"W x 1-1/8"H x 36"L, Alum. Door Bottom (2173DV36)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (1308-017D)
- MIDWEST FASTENER Medium Key Covers 15PK (35526)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- USA INDUSTRIALS PTFE Compression Packing - 1/2" Wide x 1/2" High x 50 ft. Long (ZUSA-CP-73)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1347AF)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/8" W x 3/8" H x 5 ft. L (ZUSA-CP-311)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367H)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1347AF)
- Zoro Select Compression Packing