Shop All Compression Packing
Zoro Select
Compression Packing Seal, 1200" L
Mfr # ZUSA-RES-85
Zoro # G2019266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Length 1,200 in
- Color White
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Metal Detectable No
- Thickness 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-85
- Zoro # G2019266
- UPC # 193005984298
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 1,200 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Metal Detectable | No |
Thickness | 3/4" |
Edge Shape | Square |
Square | 3/4 in |
Maximum Temperature | 1,380 Degrees F |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 3/4 in, Overall Length 100 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- KARP Drywall Access Door, KDW Lock Prime 22 x 22 (KDWP2222L)
- EKENA MILLWORK 9 1/4"W x 13 3/8"H x 4"P Classic Angel Onlay, Left (ONL09X13X04AN-L)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1347AF)
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1030AF)
- Zoro Select Compression Packing