Shop All Compression Packing
Zoro Select
Compression Packing Seal, 1200" L
Mfr # ZUSA-RES-165
Zoro # G2020158
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Color White
- Metal Detectable No
- Material of Construction Ceramic Fiber
- Thickness 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-165
- Zoro # G2020158
- UPC # 193005985097
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 1,200 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Metal Detectable | No |
Material of Construction | Ceramic Fiber |
Thickness | 1" |
Edge Shape | Round |
Density | 50 lb/cu ft |
Maximum Temperature | 2,300 Degrees F |
Description
Compression Packing Seal, Thickness 1 in, Overall Length 100 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- KARP Plastic Access Door, Handi-Access 22 x 22 (HA2222)
- DON JO WRAP AROUND SIMPLEX 1000 PLATE STAINLESS STEEL (15-S-CW)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- GARLOCK 1200-Pbi 3/16in 5.10Lbs Braided Compression Packing (41220-2012)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (5080)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1359)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-95)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1555)
- Zoro Select Compression Packing