Shop All Compression Packing
Zoro Select
Compression Packing Seal, 1200" L
Mfr # ZUSA-RES-146
Zoro # G2021655
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Color White
- Thickness 3/8"
- Material of Construction Ceramic Fiber
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-146
- Zoro # G2021655
- UPC # 193005984908
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 1,200 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Thickness | 3/8" |
Material of Construction | Ceramic Fiber |
Metal Detectable | No |
Density | 50 lb/cu ft |
Edge Shape | Round |
Maximum Temperature | 2,300 Degrees F |
Description
Compression Packing Seal, Thickness 3/8 in, Overall Length 5 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 1-1/4" Deco Cabinet Knob Oil Rubbed Bronze Finish (CHK8135310B)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004043)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (38N358B.08)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367FS)
- Zoro Select Compression Packing